Biochemical Reagents
- Mfr # E58100-5000.0
- Zoro # G124794356
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Crystalline Powder
Volume
5 kg
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E58100-5000.0
- Zoro #
- G124794356
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Volume
- 5 kg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Calibration Certificate
- No
- Color
- White
- Container Material
- Plastic
- CAS Number
- 60-00-4
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 292.24 g/mol
- Shelf Life
- 36 mo
- Chemical Formula
- C10H16N2O8
- Container Type
- Bucket
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Product Type
- Ethylenediaminetetraacetic Acid [EDTA]
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 60-00-4, Molecular Weight 292.24 g/mol, Chemical Formula C10H16N2O8, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.