Biochemical Reagents
- Mfr # P20750-100.0
- Zoro # G924794907
product price:
$
2,078.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Shelf Life
60 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P20750-100.0
- Zoro #
- G924794907
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Container Type
- Can
- Shelf Life
- 60 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Form
- Solid
- Storage Temperature - Maximum
- 8 Degrees C
- CAS Number
- 41468-25-1, 54-47-7
- Chemical Properties
- Monohydrate
- Molecular Weight
- 265.15 g/mol
- Quantity
- 1
- Calibration Certificate
- No
- Product Type
- Pyridoxal-5-Phosphate Monohydrate
- Purity
- 98 %
- pH Level
- 3.0 - 3.5
- Volume
- 100 g
- Chemical Formula
- C8H10NO6P ¿ H2O
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Off-White to Yellow
- Storage Temperature - Minimum
- 2 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Off-White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 41468-25-1, 54-47-7, Molecular Weight 265.15 g/mol, Chemical Formula C8H10NO6P ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.