Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P91250-500.0
- Zoro # G524793782
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9003-39-8
Application
Research or Further Manufacturing Use Only
Shelf Life
36 mo
Calibration Certificate
No
Molecular Weight
40,000 to 80,000 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P91250-500.0
- Zoro #
- G524793782
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- CAS Number
- 9003-39-8
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Molecular Weight
- 40,000 to 80,000 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- (C6H9NO)n
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 500 g
- Color
- White to Off-White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- Product Type
- Polyvinylpyrrolidone
- Quantity
- 1
- Container Type
- Bottle
- pH Level
- 3.0 - 7.0
- Storage Temperature
- Room Temperature
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9003-39-8, Molecular Weight 40,000 to 80,000 g/mol, Chemical Formula (C6H9NO)n, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.