Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P20750-25.0
- Zoro # G124789741
product price:
$
692.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
265.15 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
Off-White to Yellow
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P20750-25.0
- Zoro #
- G124789741
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Molecular Weight
- 265.15 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Off-White to Yellow
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- Pyridoxal-5-Phosphate Monohydrate
- pH Level
- 3.0 - 3.5
- Container Type
- Can
- Purity
- 98 %
- Quantity
- 1
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Volume
- 25 g
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- Monohydrate
- Form
- Solid
- Container Material
- Plastic
- CAS Number
- 41468-25-1, 54-47-7
- Chemical Formula
- C8H10NO6P ¿ H2O
- Shelf Life
- 60 mo
- Wire Color
- Off-White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 41468-25-1, 54-47-7, Molecular Weight 265.15 g/mol, Chemical Formula C8H10NO6P ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.