Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P41500-1000.0
- Zoro # G824788549
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CK2O3
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41500-1000.0
- Zoro #
- G824788549
- UPC #
- -
- Country of Origin
- India
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- CK2O3
- Storage Temperature
- Room Temperature
- Molecular Weight
- 138.21 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Calibration Certificate
- No
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Potassium Carbonate
- Volume
- 1 kg
- Container Type
- Can
- CAS Number
- 584-08-7
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 584-08-7, Molecular Weight 138.21 g/mol, Chemical Formula CK2O3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.