Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P50220-0.05
- Zoro # G224789320
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
CAS Number
39450-01-6
Application
Research or Further Manufacturing Use Only
Form
Solid
Product Type
Proteinase K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P50220-0.05
- Zoro #
- G224789320
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Shelf Life
- 36 mo
- CAS Number
- 39450-01-6
- Application
- Research or Further Manufacturing Use Only
- Form
- Solid
- Product Type
- Proteinase K
- Container Material
- Plastic
- Solubility Type
- Water
- Color
- White to Off-White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- DNase Free, RNase Free
- Container Type
- Bottle
- Quantity
- 1
- Purity
- 98 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 50 mg
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- -20 Degrees C
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 39450-01-6, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.