Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P50320-1000.0
- Zoro # G724794916
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Acetone, Diethyl Ether, Methanol
Product Type
n-Propyl 4-Hydroxybenzoate
Shelf Life
60 mo
Volume
1 kg
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P50320-1000.0
- Zoro #
- G724794916
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Acetone, Diethyl Ether, Methanol
- Product Type
- n-Propyl 4-Hydroxybenzoate
- Shelf Life
- 60 mo
- Volume
- 1 kg
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 180.2 g/mol
- Calibration Certificate
- No
- CAS Number
- 94-13-3
- Chemical Formula
- C10H12O3
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Form
- Solid
- Color
- White
- Container Material
- Plastic
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 94-13-3, Molecular Weight 180.2 g/mol, Chemical Formula C10H12O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.