Biochemical Reagents
- Mfr # P55650-25.0
- Zoro # G124791355
product price:Â
$
66.15
/ea
Key Features
Chemical Formula
C9H16NO5.0.5Ca
Color
White
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Properties
BSE/TSE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P55650-25.0
- Zoro #
- G124791355
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Chemical Formula
- C9H16NO5.0.5Ca
- Color
- White
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Product Type
- D-Pantothenic Acid Hemicalcium Salt
- Form
- Crystal
- Molecular Weight
- 238.3 g/mol
- Volume
- 25 g
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Storage Temperature - Maximum
- 8 Degrees C
- CAS Number
- 137-08-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Calibration Certificate
- No
- Container Material
- Glass
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 137-08-6, Molecular Weight 238.3 g/mol, Chemical Formula C9H16NO5.0.5Ca, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.