Shop SPECTRUM
See all product information
Create Account
1, 2-Dichloroethane, Reagent, ACS, 1L
- Mfr # D1021-1LT52
- Zoro # G8019967
product price:Â
$
80.99
/ea
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1021-1LT52
- Zoro #
- G8019967
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,2-Dichloroethane
- Form
- Liquid
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1184, Ethylene Dichloride, 3 (6.1), PG II
- Molecular Weight
- 98.96
- Chemical Container Material
- Amber Glass
- CAS Number
- 107-06-2
- Chemical Formula
- C2H4Cl2
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- 1,2-Dichloroethane
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
1,2-Dichloroethane, Concentration Not Applicable, CAS Number 107-06-2, Molecular Weight 98.96, Chemical Formula C2H4Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1184, Ethylene Dichloride, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.