Biochemical Reagents
- Mfr # R21750-0.5
- Zoro # G224784417
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Chemical Properties
BSE/TSE Free
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R21750-0.5
- Zoro #
- G224784417
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Volume
- 500 mg
- CAS Number
- 9001-99-4
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Ribonuclease A Bovine Pancreas
- Storage Temperature - Maximum
- 8 Degrees C
- Container Type
- Bottle
- Container Material
- Plastic
- Quantity
- 1
- Shelf Life
- 24 mo
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9001-99-4, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.