Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P50900-1
- Zoro # G024794999
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
EDTA Free
Solubility Type
Water
Color
White
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P50900-1
- Zoro #
- G024794999
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Chemical Properties
- EDTA Free
- Solubility Type
- Water
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Product Type
- Protease Inhibitor Cocktail V
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Form
- Solid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- -20 Degrees C
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.