Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # R21750-1.0
- Zoro # G924782959
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Color
White
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Ribonuclease A Bovine Pancreas
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R21750-1.0
- Zoro #
- G924782959
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Ribonuclease A Bovine Pancreas
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- Storage Temperature - Maximum
- 8 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 9001-99-4
- Quantity
- 1
- Volume
- 1 g
- Storage Temperature - Minimum
- 2 Degrees C
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9001-99-4, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.