Biochemical Reagents
- Mfr # A22000-100T
- Zoro # G124794035
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Glass
Calibration Certificate
No
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A22000-100T
- Zoro #
- G124794035
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- Calibration Certificate
- No
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Ammonium Persulfate 150 mg Tablets [APS]
- Molecular Weight
- 228.2 g/mol
- Storage Temperature
- Room Temperature
- Chemical Formula
- H8N2O8S2
- Shelf Life
- 41 mo
- Volume
- 150 mg
- Form
- Tablet
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 100
- CAS Number
- 7727-54-0
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- Odorless
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7727-54-0, Molecular Weight 228.2 g/mol, Chemical Formula H8N2O8S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 41 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.