Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S23020-500.0
- Zoro # G424792243
product price:Â
$
34.15
/ea
Key Features
Molecular Weight
58.4 g/mol
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23020-500.0
- Zoro #
- G424792243
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Molecular Weight
- 58.4 g/mol
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Shelf Life
- 60 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- NaCl
- Quantity
- 1
- Volume
- 500 g
- CAS Number
- 7647-14-5
- Container Type
- Bottle
- Product Type
- Sodium Chloride
- Solubility Type
- Water
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Form
- Granular Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.4 g/mol, Chemical Formula NaCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.