Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S23045-1000.0
- Zoro # G124785484
product price:Â
$
87.65
/ea
Key Features
pH Level
7.0 - 9.0
Chemical Formula
C6H5Na3O72H2O
Color
White
Container Material
Plastic
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23045-1000.0
- Zoro #
- G124785484
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- pH Level
- 7.0 - 9.0
- Chemical Formula
- C6H5Na3O72H2O
- Color
- White
- Container Material
- Plastic
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Sodium Citrate Trisodium Salt Dihydrate
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Quantity
- 1
- Shelf Life
- 60 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 6132-04-3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Volume
- 1 kg
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 294.1 g/mol
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1 g/mol, Chemical Formula C6H5Na3O72H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.