Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T21040-500.0
- Zoro # G124791041
product price:Â
$
8,552.99
/ea
Free Shipping & Returns
Key Features
pH Level
6.0 - 8.0
Molecular Weight
404.8 g/mol
Chemical Formula
C9H9HgNaO2S
Container Material
Plastic
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T21040-500.0
- Zoro #
- G124791041
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- pH Level
- 6.0 - 8.0
- Molecular Weight
- 404.8 g/mol
- Chemical Formula
- C9H9HgNaO2S
- Container Material
- Plastic
- Form
- Crystalline Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Volume
- 500 g
- Product Type
- Thimerosal
- Shelf Life
- 24 mo
- Color
- White
- Quantity
- 1
- CAS Number
- 54-64-8
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 54-64-8, Molecular Weight 404.8 g/mol, Chemical Formula C9H9HgNaO2S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Thimerosal,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.