Biochemical Reagents
- Mfr # T26500-25.0
- Zoro # G624787728
product price:
$
1,662.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C9H15O6P ¿ HCl
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bottle
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T26500-25.0
- Zoro #
- G624787728
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Chemical Formula
- C9H15O6P ¿ HCl
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Container Material
- Glass
- Storage Temperature - Minimum
- 2 Degrees C
- Purity
- 99 %
- Storage Temperature - Maximum
- 8 Degrees C
- Volume
- 25 g
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Color
- White
- For Laboratory Technique
- TLC
- CAS Number
- 51805-45-9
- Molecular Weight
- 286.65 g/mol
- Form
- Crystal
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- Water
- Product Type
- TCEP Hydrochloride [TRIS (2-Carboxyethyl)phosphine HCl]
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 51805-45-9, Molecular Weight 286.65 g/mol, Chemical Formula C9H15O6P ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.