Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T38400-500.0
- Zoro # G924791494
product price:Â
$
1,726.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
CAS Number
65-71-4
Calibration Certificate
No
Shelf Life
24 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38400-500.0
- Zoro #
- G924791494
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Form
- Crystalline Powder
- CAS Number
- 65-71-4
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 500 g
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 126.11 g/mol
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C5H6N2O2
- Container Material
- Plastic
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Product Type
- Thymine
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-71-4, Molecular Weight 126.11 g/mol, Chemical Formula C5H6N2O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.