Biochemical Reagents
- Mfr # T55700-500.0
- Zoro # G224794782
product price:Â
$
2,878.99
/ea
Free Shipping & Returns
Key Features
Color
White
Application
Research or Further Manufacturing Use Only
Solubility Type
Water
Container Type
Can
Molecular Weight
119.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T55700-500.0
- Zoro #
- G224794782
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Container Type
- Can
- Molecular Weight
- 119.12 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Product Type
- DL-Threonine
- CAS Number
- 80-68-2
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Calibration Certificate
- No
- Container Material
- Plastic
- Volume
- 500 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C4H9NO3
- Shelf Life
- 48 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 80-68-2, Molecular Weight 119.12 g/mol, Chemical Formula C4H9NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.