Biochemical Reagents
- Mfr # T78350-5000.0
- Zoro # G624789524
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C4H6O6
Storage Temperature
Room Temperature
Product Type
L-(+)-Tartaric Acid [(2R, 3R)-(+)-Tartaric Acid/ L- Threaric Acid]
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T78350-5000.0
- Zoro #
- G624789524
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C4H6O6
- Storage Temperature
- Room Temperature
- Product Type
- L-(+)-Tartaric Acid [(2R, 3R)-(+)-Tartaric Acid/ L- Threaric Acid]
- Shelf Life
- 24 mo
- Molecular Weight
- 150.09 g/mol
- CAS Number
- 87-69-4
- Chemical Properties
- BSE/TSE Free
- Container Type
- Bucket
- Calibration Certificate
- No
- Form
- Powder
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 5 kg
- Application
- Research or Further Manufacturing Use Only
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 87-69-4, Molecular Weight 150.09 g/mol, Chemical Formula C4H6O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.