Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # U32000-5.0
- Zoro # G624783713
product price:Â
$
38.79
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Glass
Volume
5 g
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U32000-5.0
- Zoro #
- G624783713
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Volume
- 5 g
- Solubility Type
- Water
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Chemical Formula
- C4H4N2O2
- Shelf Life
- 24 mo
- Product Type
- Uracil
- CAS Number
- 66-22-8
- Container Type
- Bottle
- Molecular Weight
- 112.09 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Form
- Powder
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 66-22-8, Molecular Weight 112.09 g/mol, Chemical Formula C4H4N2O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.