Biological Buffers
- Mfr # B32070-100.0
- Zoro # G424789991
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
213.2 g/mol
Shelf Life
36 mo
Color
White to Yellow
CAS Number
10191-18-1
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B32070-100.0
- Zoro #
- G424789991
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Molecular Weight
- 213.2 g/mol
- Shelf Life
- 36 mo
- Color
- White to Yellow
- CAS Number
- 10191-18-1
- Volume
- 100 g
- Form
- Crystalline Powder
- Chemical Formula
- C6H15NO5S
- Application
- Research or Further Manufacturing Use Only
- Product Type
- BES [N,N-Bis(2-Hydroxyethyl)-2-Aminoethanesulfonic Acid]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Container Material
- Plastic
- Wire Color
- White to Yellow
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10191-18-1, Molecular Weight 213.2 g/mol, Chemical Formula C6H15NO5S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.