Biological Buffers
- Mfr # H17100-250.0
- Zoro # G224790517
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
250 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H17100-250.0
- Zoro #
- G224790517
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 250 mL
- pH Level
- 6.8 - 7.2
- Calibration Certificate
- No
- Product Type
- HEPES Buffered Saline Solution 2X
- Container Type
- Bottle
- Storage Temperature - Minimum
- 2 Degrees C
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Maximum
- 8 Degrees C
- CAS Number
- 50-99-7, 7365-45-9, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Color
- Colorless
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 50-99-7, 7365-45-9, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.