Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P32200-1000.0
- Zoro # G424792342
product price:Â
$
35.35
/ea
Key Features
Container Type
Can
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
No
Shelf Life
36 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32200-1000.0
- Zoro #
- G424792342
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- pH Level
- 6.7 - 6.9
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Granular Powder
- Volume
- 1 L
- Color
- White
- Container Material
- Plastic
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7778-77-0
- Application
- Research or Further Manufacturing Use Only
- Product Type
- PBS [Phosphate Buffered Saline] 10X Powder Concentrate
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.