Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # H75050-5000.0
- Zoro # G424785313
product price:Â
$
2,467.99
/ea
Free Shipping & Returns
Key Features
pH Level
9.4 - 11.0
Quantity
1
Container Type
Bucket
Solubility Type
Water
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H75050-5000.0
- Zoro #
- G424785313
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- pH Level
- 9.4 - 11.0
- Quantity
- 1
- Container Type
- Bucket
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- CAS Number
- 75277-39-3
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Product Type
- HEPES Sodium Salt [N-(2-Hydroxyethyl) Piperazine-N'-(2-Ethanesulfonic Acid)]
- Calibration Certificate
- No
- Container Material
- Plastic
- Volume
- 5 kg
- Color
- White
- Molecular Weight
- 260.3 g/mol
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C8H17N2O4SNa
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 75277-39-3, Molecular Weight 260.3 g/mol, Chemical Formula C8H17N2O4SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.