Biological Buffers
- Mfr # L18200-50.0
- Zoro # G524786623
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Calibration Certificate
No
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
50 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L18200-50.0
- Zoro #
- G524786623
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Quantity
- 1
- Calibration Certificate
- No
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 50 mL
- Shelf Life
- 18 mo
- pH Level
- 6.5 - 7.5
- Storage Temperature
- Room Temperature
- CAS Number
- 151-21-3, 34725-61-6, 56-81-5, 60-24-2, 77-86-1/1185-53-1, 7732-18-5
- Color
- Blue
- Form
- Liquid
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Product Type
- Laemmli Buffer Reducing
- Container Material
- Plastic
- Wire Color
- Blue
Description
Biological Buffers, Concentration Not Applicable, CAS Number 151-21-3, 34725-61-6, 56-81-5, 60-24-2, 77-86-1/1185-53-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.