Biological Buffers
- Mfr # P32060-5000.0
- Zoro # G124790457
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Form
Liquid
Solubility Type
Water
pH Level
7.2 - 7.6
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32060-5000.0
- Zoro #
- G124790457
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Shelf Life
- 24 mo
- Form
- Liquid
- Solubility Type
- Water
- pH Level
- 7.2 - 7.6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
- Container Material
- Cardboard
- Container Type
- Box
- Color
- Colorless
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Volume
- 5 L
- Quantity
- 1
- Product Type
- PBS 10X Solution [Phosphate Buffered Saline 10X Solution]
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.