Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # L26200-100.0
- Zoro # G224793457
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Quantity
1
Shelf Life
24 mo
Volume
100 g
Chemical Formula
C12H25LiO4S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L26200-100.0
- Zoro #
- G224793457
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Biological Buffers
- Container Type
- Can
- Quantity
- 1
- Shelf Life
- 24 mo
- Volume
- 100 g
- Chemical Formula
- C12H25LiO4S
- Calibration Certificate
- No
- Molecular Weight
- 272.33 g/mol
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Lithium Dodecyl Sulfate [LDS]
- Storage Temperature
- Room Temperature
- CAS Number
- 2044-56-6
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Container Material
- Plastic
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 2044-56-6, Molecular Weight 272.33 g/mol, Chemical Formula C12H25LiO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.