Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # L26200-25.0
- Zoro # G424788963
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Product Type
Lithium Dodecyl Sulfate [LDS]
Volume
25 g
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
272.33 g/mol
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L26200-25.0
- Zoro #
- G424788963
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Biological Buffers
- Product Type
- Lithium Dodecyl Sulfate [LDS]
- Volume
- 25 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 272.33 g/mol
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Form
- Powder
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Shelf Life
- 24 mo
- CAS Number
- 2044-56-6
- Container Type
- Bottle
- Chemical Formula
- C12H25LiO4S
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 2044-56-6, Molecular Weight 272.33 g/mol, Chemical Formula C12H25LiO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.