Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P40180-500.0
- Zoro # G024792278
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
CAS Number
76836-02-7
Volume
500 g
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
24 mo
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P40180-500.0
- Zoro #
- G024792278
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- CAS Number
- 76836-02-7
- Volume
- 500 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Form
- Powder
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Container Material
- Plastic
- Product Type
- PIPES Disodium Salt [Piperazine-N,N'-Bis(2-Ethanesulfonic Acid)Disodium Salt]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C8H16N2Na2O6S2
- Chemical Properties
- BSE/TSE Free
- Color
- White
- Molecular Weight
- 346.3 g/mol
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 76836-02-7, Molecular Weight 346.3 g/mol, Chemical Formula C8H16N2Na2O6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.