Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # L26200-500.0
- Zoro # G124785552
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Container Type
Can
CAS Number
2044-56-6
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L26200-500.0
- Zoro #
- G124785552
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Biological Buffers
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- CAS Number
- 2044-56-6
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 272.33 g/mol
- Container Material
- Plastic
- Chemical Formula
- C12H25LiO4S
- Volume
- 500 g
- Product Type
- Lithium Dodecyl Sulfate [LDS]
- Shelf Life
- 24 mo
- Form
- Powder
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 2044-56-6, Molecular Weight 272.33 g/mol, Chemical Formula C12H25LiO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.