Biological Buffers
- Mfr # H75050-250.0
- Zoro # G324786304
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
75277-39-3
Chemical Properties
BSE/TSE Free
Chemical Formula
C8H17N2O4SNa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H75050-250.0
- Zoro #
- G324786304
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 75277-39-3
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C8H17N2O4SNa
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Volume
- 250 g
- Container Type
- Can
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 260.3 g/mol
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- HEPES Sodium Salt [N-(2-Hydroxyethyl) Piperazine-N'-(2-Ethanesulfonic Acid)]
- Container Material
- Plastic
- pH Level
- 9.4 - 11.0
- Solubility Type
- Water
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 75277-39-3, Molecular Weight 260.3 g/mol, Chemical Formula C8H17N2O4SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.