Biological Buffers
- Mfr # M85150-500.0
- Zoro # G124785019
product price:
$
289.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
MnSO4¿H2O
CAS Number
10034-96-5
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M85150-500.0
- Zoro #
- G124785019
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- MnSO4¿H2O
- CAS Number
- 10034-96-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Container Type
- Can
- Chemical Grade
- ACS, BP, EP, FCC, USP
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 169.02 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Color
- Pink to Off-White
- Calibration Certificate
- No
- Volume
- 500 g
- Storage Temperature
- Room Temperature
- Product Type
- Manganese Sulfate Monohydrate
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Wire Color
- Pink to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10034-96-5, Molecular Weight 169.02 g/mol, Chemical Formula MnSO4¿H2O, APHA Not Applicable, Chemical Grade ACS, BP, EP, FCC, USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.