Biological Buffers
- Mfr # N32000-250.0
- Zoro # G324788339
product price:Â
$
77.49
/ea
Key Features
Container Type
Bottle
pH Level
7.2 - 7.6
Color
Colorless
Product Type
NP-40 Lysis High Salt Buffer Solution
Volume
250 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N32000-250.0
- Zoro #
- G324788339
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Type
- Bottle
- pH Level
- 7.2 - 7.6
- Color
- Colorless
- Product Type
- NP-40 Lysis High Salt Buffer Solution
- Volume
- 250 mL
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Container Material
- Plastic
- Shelf Life
- 12 mo
- CAS Number
- 1185-53-1/77-86-1, 6381-92-6, 7647-14-5, 7732-18-5, 9016-45-9
- Form
- Liquid
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1185-53-1/77-86-1, 6381-92-6, 7647-14-5, 7732-18-5, 9016-45-9, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.