Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T31020-100.0
- Zoro # G324783105
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
24 mo
Molecular Weight
251.2 g/mol
Container Material
Plastic
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T31020-100.0
- Zoro #
- G324783105
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Molecular Weight
- 251.2 g/mol
- Container Material
- Plastic
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- TES Sodium Salt [2-Tris (Hydroxymethyl) Methyl-2-Amino-1-Ethanesulfonic Acid, Sodium Salt]
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- CAS Number
- 70331-82-7
- Chemical Formula
- C6H14NO6SNa
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Volume
- 100 g
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White to Off-White
- Wire Color
- White to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 70331-82-7, Molecular Weight 251.2 g/mol, Chemical Formula C6H14NO6SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.