Biological Buffers
- Mfr # P40150-500.0
- Zoro # G324788766
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Chemical Formula
C8H17N2NaO6S2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P40150-500.0
- Zoro #
- G324788766
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Container Type
- Can
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Chemical Formula
- C8H17N2NaO6S2
- Molecular Weight
- 324.35 g/mol
- Quantity
- 1
- CAS Number
- 10010-67-0
- Container Material
- Plastic
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Product Type
- PIPES Sodium Salt [Piperazine-N,N'-Bis(2-Ethanesulfonic Acid) Sodium Salt]
- Volume
- 500 g
- Color
- White to Off-White
- Wire Color
- White to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10010-67-0, Molecular Weight 324.35 g/mol, Chemical Formula C8H17N2NaO6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.