Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P52175-1000.0
- Zoro # G124784821
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Calibration Certificate
No
CAS Number
100037-69-2
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P52175-1000.0
- Zoro #
- G124784821
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Container Type
- Can
- Calibration Certificate
- No
- CAS Number
- 100037-69-2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Shelf Life
- 36 mo
- Volume
- 1 kg
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- PIPES Sesquisodium Salt [Piperazine-N,N'-Bis (2-Ethanesulfonic Acid) Sesquisodium Salt]
- Molecular Weight
- 335.34 g/mol
- Chemical Formula
- C8H16.5N2Na1.5O6S2
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 100037-69-2, Molecular Weight 335.34 g/mol, Chemical Formula C8H16.5N2Na1.5O6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.