Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T60044-500.0
- Zoro # G424787942
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Solubility Type
Water
CAS Number
77-86-1
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T60044-500.0
- Zoro #
- G424787942
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Form
- Crystal
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- CAS Number
- 77-86-1
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Product Type
- TRIS Amino Ultra PC [Tris (Hydroxymethyl) Aminomethane] [Tromethamine]
- Color
- White
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C4H11NO3
- Volume
- 500 g
- Molecular Weight
- 121.14 g/mol
- Quantity
- 1
- Purity
- 99 %
- Container Type
- Can
- Container Material
- Plastic
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 77-86-1, Molecular Weight 121.14 g/mol, Chemical Formula C4H11NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.