Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P52175-250.0
- Zoro # G624783782
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Color
White
Molecular Weight
335.34 g/mol
Chemical Formula
C8H16.5N2Na1.5O6S2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P52175-250.0
- Zoro #
- G624783782
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Molecular Weight
- 335.34 g/mol
- Chemical Formula
- C8H16.5N2Na1.5O6S2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Product Type
- PIPES Sesquisodium Salt [Piperazine-N,N'-Bis (2-Ethanesulfonic Acid) Sesquisodium Salt]
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Container Material
- Plastic
- CAS Number
- 100037-69-2
- Volume
- 250 g
- Shelf Life
- 36 mo
- Container Type
- Can
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 100037-69-2, Molecular Weight 335.34 g/mol, Chemical Formula C8H16.5N2Na1.5O6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.