Biological Buffers
- Mfr # D22150-500.0
- Zoro # G624790940
product price:Â
$
44.29
/ea
Key Features
Form
Liquid
Calibration Certificate
No
Quantity
1
Chemical Properties
BSE/TSE Free
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D22150-500.0
- Zoro #
- G624790940
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Form
- Liquid
- Calibration Certificate
- No
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Product Type
- DPBS 1X Solution [Dulbecco's Phosphate Buffered Saline 1X Sterile Solution]
- Shelf Life
- 24 mo
- Container Material
- Plastic
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
- Container Type
- Can
- Solubility Type
- Water
- Volume
- 500 mL
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Colorless
- pH Level
- 7.25 - 7.55
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.