Shop SPECTRUM
See all product information
Create Account
Sodium Metabisulfite, Anhydrous, 2.5kg
- Mfr # S1334-2.5KG13
- Zoro # G7917441
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Molecular Weight
F.W. 190.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1334-2.5KG13
- Zoro #
- G7917441
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Metabisulfite, Anhydrous, Granular, Reagents, ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 190.11
- Chemical Formula
- Na2S2O5
- Chemical Grade
- ACS
- CAS Number
- 7681-57-4
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Metabisulfite, Anhydrous, Granular, Reagent, ACS, CAS Number 7681-57-4, Molecular Weight F.W. 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.