Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # S23125-3000.0
- Zoro # G324786076
product price:
$
367.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Molecular Weight
138 g/mol
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Purity
98 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23125-3000.0
- Zoro #
- G324786076
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Solubility Type
- Water
- Molecular Weight
- 138 g/mol
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Purity
- 98 %
- Container Material
- Plastic
- Form
- Crystal
- Container Type
- Bucket
- Chemical Formula
- NaH2PO4 ¿ H2O
- Calibration Certificate
- No
- pH Level
- 4.1 - 4.5
- Color
- Colorless to White
- Product Type
- Sodium Phosphate Monohydrate
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 10049-21-5
- Chemical Properties
- BSE/TSE Free, Monobasic, Monohydrate
- Storage Temperature
- Room Temperature
- Volume
- 3 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Wire Color
- Colorless to White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10049-21-5, Molecular Weight 138 g/mol, Chemical Formula NaH2PO4 ¿ H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.