Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T24000-5000.0
- Zoro # G824785364
product price:Â
$
4,204.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H13NO5
Storage Temperature
Room Temperature
Product Type
Tricine Ultra Pure [N-[Tris (Hydroxymethyl) Methyl] Glycine]
CAS Number
5704-04-1
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24000-5000.0
- Zoro #
- G824785364
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Chemical Formula
- C6H13NO5
- Storage Temperature
- Room Temperature
- Product Type
- Tricine Ultra Pure [N-[Tris (Hydroxymethyl) Methyl] Glycine]
- CAS Number
- 5704-04-1
- Calibration Certificate
- No
- Container Material
- Plastic
- pH Level
- 4.6 - 5.3
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Quantity
- 1
- Volume
- 5 kg
- Shelf Life
- 24 mo
- Form
- Crystalline Powder
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Molecular Weight
- 179.17 g/mol
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 5704-04-1, Molecular Weight 179.17 g/mol, Chemical Formula C6H13NO5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.