Biological Buffers
- Mfr # S23145-5000.0
- Zoro # G924787541
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7558-79-4
Quantity
1
Container Type
Bucket
pH Level
8.7 - 9.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23145-5000.0
- Zoro #
- G924787541
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7558-79-4
- Quantity
- 1
- Container Type
- Bucket
- pH Level
- 8.7 - 9.3
- Calibration Certificate
- No
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Form
- Crystal
- Chemical Properties
- Anhydrous, BSE/TSE Free, Dibasic
- Volume
- 5 kg
- Molecular Weight
- 142 g/mol
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Product Type
- Sodium Phosphate
- Chemical Formula
- Na2HPO4
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7558-79-4, Molecular Weight 142 g/mol, Chemical Formula Na2HPO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.