Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # S24600-500.0
- Zoro # G124788447
product price:Â
$
92.69
/ea
Key Features
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Storage Temperature
Room Temperature
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24600-500.0
- Zoro #
- G124788447
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Color
- Colorless
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Product Type
- Sodium Chloride Solution
- Shelf Life
- 18 mo
- Calibration Certificate
- No
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 18.02 g/mol; 58.4 g/mol
- Concentration
- 5 M
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 7647-14-5, 7732-18-5
- Volume
- 500 mL
- Wire Color
- Colorless
Description
Biological Buffers, Concentration 5 M, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.02 g/mol; 58.4 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.