Biological Buffers
- Mfr # T29040-1.0
- Zoro # G424789687
product price:Â
$
44.69
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 L
Chemical Formula
C2H5NO2; C4H11NO3
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T29040-1.0
- Zoro #
- G424789687
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 L
- Chemical Formula
- C2H5NO2; C4H11NO3
- Color
- White
- Container Material
- Plastic
- Quantity
- 1
- Calibration Certificate
- No
- CAS Number
- 56-40-6, 77-86-1
- Application
- Research or Further Manufacturing Use Only
- Product Type
- TRIS Glycine Buffer 10X Powder
- Shelf Life
- 36 mo
- Form
- Crystalline Powder
- pH Level
- 8.3 - 8.5
- Molecular Weight
- 121.1 g/mol; 75.1 g/mol
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 56-40-6, 77-86-1, Molecular Weight 121.1 g/mol; 75.1 g/mol, Chemical Formula C2H5NO2; C4H11NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.