Biological Buffers
- Mfr # A22500-1000.0
- Zoro # G924785189
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Chemical Formula
C4H10N2O4S
Volume
1 kg
Container Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A22500-1000.0
- Zoro #
- G924785189
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C4H10N2O4S
- Volume
- 1 kg
- Container Material
- Plastic
- Color
- White
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Shelf Life
- 22 mo
- Product Type
- ACES [N-(2-Acetamido)-2-Aminoethane]
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 3.6 - 4.4
- Calibration Certificate
- No
- Quantity
- 1
- Molecular Weight
- 182.2 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 7365-82-4
- Form
- Powder
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7365-82-4, Molecular Weight 182.2 g/mol, Chemical Formula C4H10N2O4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 22 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.