Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T31020-25.0
- Zoro # G424783470
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
251.2 g/mol
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T31020-25.0
- Zoro #
- G424783470
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Molecular Weight
- 251.2 g/mol
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 25 g
- Shelf Life
- 24 mo
- Chemical Formula
- C6H14NO6SNa
- Form
- Crystalline Powder
- Product Type
- TES Sodium Salt [2-Tris (Hydroxymethyl) Methyl-2-Amino-1-Ethanesulfonic Acid, Sodium Salt]
- Solubility Type
- Water
- Color
- White to Off-White
- Container Type
- Bottle
- CAS Number
- 70331-82-7
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 70331-82-7, Molecular Weight 251.2 g/mol, Chemical Formula C6H14NO6SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.