2-Bromo-2-nitro-1, 3-propanediol, 100g
- Mfr # B2294-100GM06
- Zoro # G8000102
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H6BrNO4
Chemical Container Size
100 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2294-100GM06
- Zoro #
- G8000102
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Bromo-2-nitro-1,3-propanediol
- Chemical Formula
- C3H6BrNO4
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3241, 2-Bromo-2-nitropropane-1,3-diol, 4.1, PG III
- Molecular Weight
- F.W. 199.99
- CAS Number
- 52-51-7
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
2-Bromo-2-nitro-1,3-propanediol, CAS Number 52-51-7, Molecular Weight F.W. 199.99, Chemical Formula C3H6BrNO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3241, 2-Bromo-2-nitropropane-1,3-diol, 4.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.