Biological Buffers
- Mfr # T60044-10000.0
- Zoro # G124790853
product price:Â
$
2,059.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Volume
10 kg
Chemical Formula
C4H11NO3
Color
White
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T60044-10000.0
- Zoro #
- G124790853
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Storage Temperature
- Room Temperature
- Volume
- 10 kg
- Chemical Formula
- C4H11NO3
- Color
- White
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Purity
- 99 %
- Solubility Type
- Water
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystal
- Application
- Research or Further Manufacturing Use Only
- Product Type
- TRIS Amino Ultra PC [Tris (Hydroxymethyl) Aminomethane] [Tromethamine]
- Calibration Certificate
- No
- CAS Number
- 77-86-1
- Container Type
- Bottle
- Shelf Life
- 36 mo
- Molecular Weight
- 121.14 g/mol
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 77-86-1, Molecular Weight 121.14 g/mol, Chemical Formula C4H11NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.